MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R1-BLK 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R1-BLK 1 1/8 SPLIT TAPER BUSHING
Bushing, Shaft; 1/8" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Yes Keyway; Split Taper Bushing
Part #
R1-BLK 1 1/8
BDI #
22968743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R1-BLK-1-1-8/p/22968743
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 1/8" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Yes Keyway; Split Taper Bushing
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
0.125 Inch | 3.175 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


