https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-PBQR2-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTZ8aW1hZ2UvanBlZ3xhREk0TDJnMFpTOHhNRFEyT1RNd05qUTJOak16TkM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5UVFsRlNNbDlMVnpGZk16QXdlRE13TUM1cWNHY3xiNjQxY2M1YTU0NjQxOGZjZGI3M2E5OGM5OGQ5ZTI4OTNiNzQzMzA2ZTFkNzE3OWQ4NmI5YjI4ZjI3MjIwMWQ2
https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-PBQR2-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTZ8aW1hZ2UvanBlZ3xhREk0TDJnMFpTOHhNRFEyT1RNd05qUTJOak16TkM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5UVFsRlNNbDlMVnpGZk16QXdlRE13TUM1cWNHY3xiNjQxY2M1YTU0NjQxOGZjZGI3M2E5OGM5OGQ5ZTI4OTNiNzQzMzA2ZTFkNzE3OWQ4NmI5YjI4ZjI3MjIwMWQ2
DODGE
DODGE
R2 X 80MM-KW
DODGE DODGE
Description
R2 X 80MM-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 80MM BORE
Shaft Bushing; 80MM Bore; 101.6MM Outside Diameter; 123.952MM Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing
Part #
R2 X 80MM-KW
BDI #
22264735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R2-X-80MM-KW/p/22264735
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.325
EAN
0782477476181
Product Group - BDI
M02194
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 80MM Bore; 101.6MM Outside Diameter; 123.952MM Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

