

BOSTON GEAR
BOSTON GEAR
BF13 7/8X7/8
BOSTON GEAR BOSTON GEAR
Description
BF13 7/8X7/8 SHAFT COUPLING
Shaft Coupling; 7/8" Bore 1; 7/8" Bore 2; 1-5/8" Hub Diameter; 1-31/32" Outside Diameter; 2-7/16" Overall Length; BF13 Coupling Size; 3 Jaw Spider Ring Type
Part #
11750
BDI #
161950
Details
197.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/BF13-7-8X7-8/p/161950
Your Price
$ 197.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.454
EAN
0781711117507
Product Group - BDI
M02304
Noun
Coupling
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.875
Product Detail
Shaft Coupling
Product Specification
7/8" Bore 1; 7/8" Bore 2; 1-5/8" Hub Diameter; 1-31/32" Outside Diameter; 2-7/16" Overall Length; BF13 Coupling Size; 3 Jaw Spider Ring Type
Long Description
Shaft Coupling; 7/8" Bore 1; 7/8" Bore 2; 1-5/8" Hub Diameter; 1-31/32" Outside Diameter; 2-7/16" Overall Length; BF13 Coupling Size; 3 Jaw Spider Ring Type