TSUBAKI
TSUBAKI
CR6018J 1-1/4 X 1-7/8 CMPLT /CHN
TSUBAKI TSUBAKI
Description
CR6018J 1-1/4 X 1-7/8 CMPLT /CHN ; CHAIN COUPLING 2 HUBS + CHAIN
Chain Coupling; 1-1/4" X 1-7/8" Bore; 128MM Outside Diameter; 123.5MM Length; 60 Chain; 18 Teeth; Keyway; Steel; With Cover
Part #
CR6018J 1-1/4 X 1-7/8 CMPLT /CHN
BDI #
24445333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/CR6018J-1-1-4-X-1-7-8-CMPLT-CHN/p/24445333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163007
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Chain Coupling
Product Specification
1-1/4" X 1-7/8" Bore; 128MM Outside Diameter; 123.5MM Length; 60 Chain; 18 Teeth; Keyway; Steel
Long Description
Chain Coupling; 1-1/4" X 1-7/8" Bore; 128MM Outside Diameter; 123.5MM Length; 60 Chain; 18 Teeth; Keyway; Steel; With Cover