TSUBAKI
TSUBAKI
CR6018J X 1-1/2 KW 2SS
TSUBAKI TSUBAKI
描述
TSUBAKI CR6018J X 1-1/2 KW 2SS
Chain Coupling; Roller Type; 60 Chain Size; 18 Number of Teeth; With Keyway and 2 Set Screw
制造商部件号
CR6018J X 1-1/2 KW 2SS
BDI部件号
24683238
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E9%93%BE%E5%BC%8F%E8%81%94%E8%BD%B4%E5%99%A8/CR6018J-X-1-1-2-KW-2SS/p/24683238
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Chain
产品明细
Chain Coupling
产品规格
Roller Type; 60 Chain Size; 18 Number of Teeth; With Keyway and 2 Set Screw
详细描述
Chain Coupling; Roller Type; 60 Chain Size; 18 Number of Teeth; With Keyway and 2 Set Screw