https://www.bdiexpress.com/medias/INDXXXHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzB8aW1hZ2UvanBlZ3xhRFE0TDJneU5TOHhNRFV3TnpFd05EYzBOelUxTUM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDE2MmRiOWU4YmEzZmJiNzM4MWVjYWY3ZTBjNDZkMzFjNzhlMWU2MGI1YWIzMzM0YTI4YzBhZjMxMDUwNGY5Njc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5016 1 1/4 X 5/16 KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5016 1 1/4 X 5/16KW SS ; CHAIN COUPLING HUB
Chain Coupling Hub; 1-1/4" Bore; 2-1/2" Hub Diameter; Shaft; Finished Bore; 3-25/32" Outside Diameter; 1.437" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1.437" Width; 5016; Keyway; Steel
Part #
5016 1 1/4 X 5/16KW SS
BDI #
18185404
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/5016-1-1-4-X-5-16-KW-SS/p/18185404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
50
Number of Teeth
16
Coupling Size or Series
5016
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | With Set Screw
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Chain Coupling Hub; 1-1/4" Bore; 2-1/2" Hub Diameter; Shaft; Finished Bore; 3-25/32" Outside Diameter; 1.437" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1.437" Width; 5016; Keyway; Steel
Hub Diameter
2.5 Inch | 63.5 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Length Thru Bore
1.437 Inch | 36.5 Millimeter
Outside Diameter
3.781 Inch | 96.037 Millimeter
Width
1.437 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh