![6020F 1-15/16](/medias/INDTSUHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTd8aW1hZ2UvanBlZ3xhRGhrTDJobE9DOHhNRFF4TURjd05UTTFORGM0TWk5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDZhZWYxMGZmN2UxM2ExNjM2OWQ3NTUxODYzZWE5ZGMzM2I1NzNkNGE3ZGNkNTVlNmZlZDY3NWQ5NDY0ZDZlNjc)
![6020F 1-15/16](/medias/INDTSUHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTd8aW1hZ2UvanBlZ3xhRGhrTDJobE9DOHhNRFF4TURjd05UTTFORGM0TWk5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDZhZWYxMGZmN2UxM2ExNjM2OWQ3NTUxODYzZWE5ZGMzM2I1NzNkNGE3ZGNkNTVlNmZlZDY3NWQ5NDY0ZDZlNjc)
TSUBAKI
TSUBAKI
6020F 1-15/16
TSUBAKI TSUBAKI
Description
6020F 1-15/16 CHAIN COUPLING HALF
Hub; Coupling; 1-15/16" Bore; 3-7/8" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 5-3/16" Outside Diameter; 2" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; No Bushing; Yes; Steel; 2500RPM Speed
Part #
6020F 1-15/16
BDI #
22376885
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/6020F-1-15-16/p/22376885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.94
EAN
0097039363466
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
60
Number of Teeth
20
Coupling Size or Series
6020
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
2500
Inch - Metric
Inch
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Hub; Coupling; 1-15/16" Bore; 3-7/8" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 5-3/16" Outside Diameter; 2" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; No Bushing; Yes; Steel; 2500RPM Speed
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
5.188 Inch | 131.775 Millimeter
Width
2 Inch | 50.8 Millimeter
Distance Between Shaft Ends
0.438 Inch | 11.125 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Hub Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh