https://www.bdiexpress.com/medias/INDDODHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjB8aW1hZ2UvanBlZ3xhREE0TDJneE5pOHhNRFF5TWpRMU5EVTRNek15Tmk5SlRrUkVUMFJJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDMzMTI0N2ZmMjNhMjlhZWM2N2FiMjk1NTk4ZTQ2YWU0ZTk2ZTQ0NTIyYTQzYTQ4NmZlYTA2MjQzZGM2MWMzZjQ
DODGE
DODGE
FB8018 X 2 3/8
DODGE DODGE
Description
FB8018 X 2 3/8 CHAIN CPLG FLG
Chain Coupling Hub; 2-3/8" Bore; 4-9/16" Hub Diameter; Shaft; Finished Bore; 6.24" Outside Diameter; 2-3/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; Keyway
Part #
099128
BDI #
251541
Details
297.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/FB8018-X-2-3-8/p/251541
Your Price
$ 297.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
4.172
EAN
0782475047079
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
80
Number of Teeth
18
Coupling Size or Series
8018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
2000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FB8018 X 2 3/8 CHAIN CPLG FLG
Manufacturer Internal Number
099128
Weight / LBS
9.19
Long Description
Chain Coupling Hub; 2-3/8" Bore; 4-9/16" Hub Diameter; Shaft; Finished Bore; 6.24" Outside Diameter; 2-3/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; Keyway
Bore
2.375 Inch | 60.325 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
6.24 Inch | 158.496 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Distance Between Shaft Ends
0.59 Inch | 14.986 Millimeter
Hub Diameter
4.563 Inch | 115.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh