https://www.bdiexpress.com/medias/INDXXXACSRYX-GRD-T10-T20-300X300.jpg?context=bWFzdGVyfHJvb3R8MjkyMDV8aW1hZ2UvanBlZ3xhR1kwTDJneVpDOHhNREl3T0Rjek56VXlOVGM1TUM5SlRrUllXRmhCUTFOU1dWaGZSMUpFWDFReE1GOVVNakJmTXpBd1dETXdNQzVxY0djfDE2MzlhYWNiNTUzMDY5NGQ5ZDlkOTQ2NzY4ZjEzZjNiZjgwZDg2NWQxMmE3ZjNmZjEyMWRiMDA5N2E3NzdhMGE
https://www.bdiexpress.com/medias/INDXXXACSRYX-GRD-T10-T20-300X300.jpg?context=bWFzdGVyfHJvb3R8MjkyMDV8aW1hZ2UvanBlZ3xhR1kwTDJneVpDOHhNREl3T0Rjek56VXlOVGM1TUM5SlRrUllXRmhCUTFOU1dWaGZSMUpFWDFReE1GOVVNakJmTXpBd1dETXdNQzVxY0djfDE2MzlhYWNiNTUzMDY5NGQ5ZDlkOTQ2NzY4ZjEzZjNiZjgwZDg2NWQxMmE3ZjNmZjEyMWRiMDA5N2E3NzdhMGE
FALK
FALK
1070T GRID
FALK FALK
Description
1070T GRID ; 758250 TAPERED COUPLING 1070T10/1070T20
Tapered Grid; 1070T10 | 1070T20 Size or Series; Grid Coupling Type
Part #
4300439
BDI #
18105460
Details
637.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/1070T-GRID/p/18105460
Your Price
$ 637.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.68
EAN
0782934005671
Product Group - BDI
M02302
Part Type
Tapered Grid
Coupling Size or Series
1070T10 | 1070T20
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1070T GRID
Manufacturer Internal Number
0758250
Weight / LBS
1.17
Long Description
Tapered Grid; 1070T10 | 1070T20 Size or Series; Grid Coupling Type
