

KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
103 KD 2 LS700 FB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
103 KD 2 LS700 FB DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 0.5" To 1.88" Bore Range; Finished Bore Mount; 1 Standard Hub and 1 Long Hub Configuration; 103 Coupling Size; Carbon Steel Hub; 1.5" Standard Hub Length Through Bore; 2.5" Long Hub Length Through Bore; 4.31" Outside Diameter; 2 Number of Disc Pack; 4.3HP at 100RPM; 0.5" Rough Bore; 17000RPM Max Speed; KD2 Style; 2710In-Lbs Torque; Non-Lubricated
Part #
2287712
BDI #
316454
Details
5904.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/103-KD-2-LS700-FB/p/316454
Your Price
$ 5,904.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
6.965
EAN
0662384152111
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2287712
Weight / LBS
15.36
Product Detail
Disc Coupling
Product Specification
0.5" To 1.88" Bore Range; Finished Bore; 1 Standard Hub and 1 Long Hub Configuration; 103 Coupling Size; Carbon Steel Hub; 1.5" Standard Hub Length Through Bore; 2.5" Long Hub Length Through Bore; 4.31" Outside Diameter; 2 Number of Disc Pack; 4.3HP at 100RPM; 0.5" Rough Bore; 17000RPM Max Speed; KD2 Style; 2710In-Lbs Torque; Non-Lubricated
Long Description
Disc Coupling; 0.5" To 1.88" Bore Range; Finished Bore Mount; 1 Standard Hub and 1 Long Hub Configuration; 103 Coupling Size; Carbon Steel Hub; 1.5" Standard Hub Length Through Bore; 2.5" Long Hub Length Through Bore; 4.31" Outside Diameter; 2 Number of Disc Pack; 4.3HP at 100RPM; 0.5" Rough Bore; 17000RPM Max Speed; KD2 Style; 2710In-Lbs Torque; Non-Lubricated