https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD21FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNzB8aW1hZ2UvanBlZ3xhR0prTDJnMk1TOHhNREk0TXpVd09EWXlPVFV6TkM5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJESXhSa0pmTXpBd2VETXdNQzVxY0djfGU5OTNkMzEwNmNmYmNkZjE4ZjkzYjM2NmIyOTc1NGIwYjA3YTA5YjY3MTA3MGQzZDA0ZDI4NDBhOWYwMjRlMzQ
https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD21FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNzB8aW1hZ2UvanBlZ3xhR0prTDJnMk1TOHhNREk0TXpVd09EWXlPVFV6TkM5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJESXhSa0pmTXpBd2VETXdNQzVxY0djfGU5OTNkMzEwNmNmYmNkZjE4ZjkzYjM2NmIyOTc1NGIwYjA3YTA5YjY3MTA3MGQzZDA0ZDI4NDBhOWYwMjRlMzQ
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
404 KD 21 SS800 FB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
404 KD 21 SS800 FB DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 5.5" Bore; Finished Bore Mount; 2 Standard Hub Configuration; 404 Coupling Size; Carbon Steel Hub; 4.62" Standard Hub Length Through Bore; 2 Number of Disc Pack; 340HP at 100RPM; 7800RPM Max Speed; KD21 Style; 215000In-Lbs Torque; Non-Lubricated
Part #
2429793
BDI #
317201
Details
33929.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/404-KD-21-SS800-FB/p/317201
Your Price
$ 33,929.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
106.145
EAN
0662384153651
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2429793
Weight / LBS
234.01
Product Detail
Disc Coupling
Product Specification
5.5" Bore; Finished Bore; 2 Standard Hub Configuration; 404 Coupling Size; Carbon Steel Hub; 4.62" Standard Hub Length Through Bore; 2 Number of Disc Pack; 340HP at 100RPM; 7800RPM Max Speed; KD21 Style; 215000In-Lbs Torque; Non-Lubricated
Long Description
Disc Coupling; 5.5" Bore; Finished Bore Mount; 2 Standard Hub Configuration; 404 Coupling Size; Carbon Steel Hub; 4.62" Standard Hub Length Through Bore; 2 Number of Disc Pack; 340HP at 100RPM; 7800RPM Max Speed; KD21 Style; 215000In-Lbs Torque; Non-Lubricated
