https://www.bdiexpress.com/medias/INDXXXXXXXXX-27466050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MTd8aW1hZ2UvanBlZ3xhRFExTDJoak9DOHhNRFV3TnpBMU9UUTVORGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpZd05UQmZNekF3ZURNd01DNXFjR2N8NmJiNjFiMmEwYWYzNzg0ZGNlNzI2NGE5Y2FjNDk0M2RhNGRhMmRmOTAwYzE1ZWExMTAwNTA4MTRjMGY3ZDFlYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27466050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MTd8aW1hZ2UvanBlZ3xhRFExTDJoak9DOHhNRFV3TnpBMU9UUTVORGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpZd05UQmZNekF3ZURNd01DNXFjR2N8NmJiNjFiMmEwYWYzNzg0ZGNlNzI2NGE5Y2FjNDk0M2RhNGRhMmRmOTAwYzE1ZWExMTAwNTA4MTRjMGY3ZDFlYw
REXNORD
REXNORD
600.S52 BE=14.00 6.37/4.5 CMPLT MTO
REXNORD REXNORD
Description
600.S52 BE=14.00 6.37/4.5 CMPLT MTO ; 600 SERIES 52 COUPLING
Disc Coupling; 6.37" Bore 1; 4-1/2" Bore 2; 10-1/4" Hub Diameter; 16" Outside Diameter; 14" Distance Between Shaft Ends; 52 Series; Spacer Type; Keyway; Steel
Part #
10817168
BDI #
27466050
Details
78144.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/600-S52-BE=14-00-6-37-4-5-CMPLT-MTO/p/27466050
Your Price
$ 78,144.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.rexnord.com
Product Detail
Disc Coupling
Product Specification
6.37" Bore 1; 4-1/2" Bore 2; 10-1/4" Hub Diameter; 16" Outside Diameter; 14" Distance Between Shaft Ends; 52 Series; Spacer Type; Keyway; Steel
Long Description
Disc Coupling; 6.37" Bore 1; 4-1/2" Bore 2; 10-1/4" Hub Diameter; 16" Outside Diameter; 14" Distance Between Shaft Ends; 52 Series; Spacer Type; Keyway; Steel
