TIMKEN LOVEJOY
TIMKEN LOVEJOY
SX110-6 1-1/4X32MM KW 2 SETSCREWS BSE 3
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SX110-6 1-1/4X32MM KW 2 SETSCREWS BSE 3
Disc Coupling; 1-1/4 X 32MM Bore; 3" Between Shaft End; 2.56" Hub Diameter; Finished Bore; 4.33" Flange Outside Diameter; 4.33" Outside Diameter; 1.97" Length Thru Bore; 110-6 Size Or Series; No Bushing; Keyway; Unbalanced 7200 | Balanced 18000RPM Max Speed; 5100In-Lbs Torque
Part #
69790416336
BDI #
19074937
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/SX110-6-1-1-4X32MM-KW-2-SETSCREWS-BSE-3/p/19074937
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
0
EAN
0069790416336
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Disc Coupling
Product Specification
1-1/4 X 32MM Bore; 3" Between Shaft End; 2.56" Hub Diameter; Finished Bore; 4.33" Flange Outside Diameter; 4.33" Outside Diameter; 1.97" Length Thru Bore; 110-6 Size Or Series; No Bushing; Keyway; Unbalanced 7200 | Balanced 18000RPM Max Speed; 5100In-Lbs Torque
Long Description
Disc Coupling; 1-1/4 X 32MM Bore; 3" Between Shaft End; 2.56" Hub Diameter; Finished Bore; 4.33" Flange Outside Diameter; 4.33" Outside Diameter; 1.97" Length Thru Bore; 110-6 Size Or Series; No Bushing; Keyway; Unbalanced 7200 | Balanced 18000RPM Max Speed; 5100In-Lbs Torque

