MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
11HS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
11HS QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL
8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 18000In-Lbs Torque
Part #
11HS
BDI #
614583
Details
730.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/11HS/p/614583
Your Price
$ 730.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
2.163
EAN
0697950275468
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
11
Maximum Speed RPM
3600
Torque
18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Manufacturer Item Number
11HS
Manufacturer Internal Number
11HS
Weight / LBS
4.5
Long Description
8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 18000In-Lbs Torque
Outside Diameter
8.188 Inch | 207.975 Millimeter
Distance Between Shaft Ends
1.875 Inch | 47.625 Millimeter
Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh