![E120 ELEMENT OMEGA 7300070](/medias/INDREXCMPNTX-ELE-ELSTCPG-E-UR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDF8aW1hZ2UvanBlZ3xhRGxsTDJobE9TOHhNREl3T0Rjek5ETXhORFV5Tmk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY5VlVsOHpNREJZTXpBd0xtcHdad3w5ZTc5ZTBhMTg3YTE4OWU4ZDFjNGI0MmNiYTcxNzdiODVmODRjZmQwYTYwNTU0MmM5ODc5Yzg3NjcxYzJiOTI5)
![E120 ELEMENT OMEGA 7300070](/medias/INDREXCMPNTX-ELE-ELSTCPG-E-UR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDF8aW1hZ2UvanBlZ3xhRGxsTDJobE9TOHhNREl3T0Rjek5ETXhORFV5Tmk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY5VlVsOHpNREJZTXpBd0xtcHdad3w5ZTc5ZTBhMTg3YTE4OWU4ZDFjNGI0MmNiYTcxNzdiODVmODRjZmQwYTYwNTU0MmM5ODc5Yzg3NjcxYzJiOTI5)
REXNORD
REXNORD
E120 ELEMENT OMEGA 7300070
REXNORD REXNORD
Description
E 120 FLEX ELEMENT ; W/CAP
25" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 2-1/4" Between Shaft Ends; E120 Size or Series; 1800 Max Speed; 170100In-Lbs Torque
Part #
9648780
BDI #
18143281
Details
7513.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/E120-ELEMENT-OMEGA-7300070/p/18143281
Your Price
$ 7,513.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
45.3
EAN
0698210000707
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E120
Maximum Speed RPM
1800
Torque
170100In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300070
Manufacturer Internal Number
7300070
Weight / LBS
100.16
Long Description
25" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 2-1/4" Between Shaft Ends; E120 Size or Series; 1800 Max Speed; 170100In-Lbs Torque
Distance Between Shaft Ends
2.25 Inch | 57.15 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh