https://www.bdiexpress.com/medias/INDREXCMPNTX-ELE-ELSTCPG-E-UR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDF8aW1hZ2UvanBlZ3xhRGxsTDJobE9TOHhNREl3T0Rjek5ETXhORFV5Tmk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY5VlVsOHpNREJZTXpBd0xtcHdad3w5ZTc5ZTBhMTg3YTE4OWU4ZDFjNGI0MmNiYTcxNzdiODVmODRjZmQwYTYwNTU0MmM5ODc5Yzg3NjcxYzJiOTI5
REXNORD
REXNORD
E70 ELEMENT OMEGA
REXNORD REXNORD
Description
E 70 FLEX ELEMENT ; W/CAP
14" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 3/4" Between Shaft Ends; E70 Size or Series; 3600 Max Speed; 22125In-Lbs Torque
Part #
9648710
BDI #
15063234
Details
2123.13
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/E70-ELEMENT-OMEGA/p/15063234
Your Price
$ 2,123.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
10.87
EAN
0698210000554
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E70
Maximum Speed RPM
3600
Torque
22125In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300055
Manufacturer Internal Number
7300055
Weight / LBS
23.1
Long Description
14" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 3/4" Between Shaft Ends; E70 Size or Series; 3600 Max Speed; 22125In-Lbs Torque
Width
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Distance Between Shaft Ends
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh