![ES3-R ELEMENT OMEGA 7300080](/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-ES10-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3ODJ8aW1hZ2UvanBlZ3xhREF3TDJnNE55OHhNREl3T0Rjek9EQTFNREEzT0M5SlRrUllXRmhEVFZCT1ZGaGZSVXhGWDFOUVExOUZURk5VUTFCSFgwVlRNVEJmTXpBd1dETXdNQzVxY0djfGQ1NTI4MzhkZTQwMjIxMjk3ZTdkN2YyYWE0NDk5N2JiYTI0ZmZlMDNlYWRiMGU3NGQ4NWExNjAzZTU0NDliMjc)
![ES3-R ELEMENT OMEGA 7300080](/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-ES10-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3ODJ8aW1hZ2UvanBlZ3xhREF3TDJnNE55OHhNREl3T0Rjek9EQTFNREEzT0M5SlRrUllXRmhEVFZCT1ZGaGZSVXhGWDFOUVExOUZURk5VUTFCSFgwVlRNVEJmTXpBd1dETXdNQzVxY0djfGQ1NTI4MzhkZTQwMjIxMjk3ZTdkN2YyYWE0NDk5N2JiYTI0ZmZlMDNlYWRiMGU3NGQ4NWExNjAzZTU0NDliMjc)
REXNORD
REXNORD
ES3-R ELEMENT OMEGA 7300080
REXNORD REXNORD
Description
ES3-R SPACER ELEMENT ; W/#3 CSC CAPSCREWS& RINGS
4" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 3-1/2" Between Shaft Ends; ES3-R Size or Series; 7500 Max Speed; 365In-Lbs Torque
Part #
9648370
BDI #
18143320
Details
441.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/ES3-R-ELEMENT-OMEGA-7300080/p/18143320
Your Price
$ 441.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
1.17
EAN
0698210000806
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES3-R
Maximum Speed RPM
7500
Torque
365In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300080
Manufacturer Internal Number
7300080
Weight / LBS
2.58
Long Description
4" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 3-1/2" Between Shaft Ends; ES3-R Size or Series; 7500 Max Speed; 365In-Lbs Torque
Distance Between Shaft Ends
3.5 Inch | 88.9 Millimeter
Width
0 Inch | 0 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh