https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-HSU-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjZ8aW1hZ2UvanBlZ3xhRFkxTDJnNFpDOHhNREl3T0Rjek9ESXhNemt4T0M5SlRrUllXRmhEVFZCT1ZGaGZSVXhGWDFOUVExOUZURk5VUTFCSFgwaFRWVjh6TURCWU16QXdMbXB3Wnd8MGRlOWJhYWEyNzI2NWMyZWViYTUwYzUyZGNlMGFjMWNjNmI2ODE4OGIwMjQ2OWJjZjgyMjEwYjc0ZjYzYTA0Nw
REXNORD
REXNORD
ES4-R HSU ELEMENT OMEGA 7300085HSU
REXNORD REXNORD
Description
ES4-R HSU ELEMENT
4.56" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Hydrolytically Stable Urethane; 3-1/2" Between Shaft Ends; 7-1/4" Width; ES4-R Size or Series; 7500 Max Speed; 550In-Lbs Torque
Part #
9650090
BDI #
18143329
Details
617.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/ES4-R-HSU-ELEMENT-OMEGA-7300085HSU/p/18143329
Your Price
$ 617.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.4
EAN
0793699334715
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Hydrolytically Stable Urethane
Coupling Size or Series
ES4-R
Maximum Speed RPM
7500
Torque
550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300085HSU
Manufacturer Internal Number
0133471
Weight / LBS
3.1
Long Description
4.56" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Hydrolytically Stable Urethane; 3-1/2" Between Shaft Ends; 7-1/4" Width; ES4-R Size or Series; 7500 Max Speed; 550In-Lbs Torque
Width
7.25 Inch | 184.15 Millimeter
Outside Diameter
4.56 Inch | 115.824 Millimeter
Distance Between Shaft Ends
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh