REXNORD
REXNORD
60 HQD HUB OMEGA 7300895
REXNORD REXNORD
Description
60 HQD HUB OMEGA COUPLING HUB ; QD
Hub, Elastomeric Coupling; 8-3/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Bushed; 3-5/8" Length Thru Bore; E60 Size or Series; F Bushing Size; Keyway; Steel Material; 3800 Maximum Speed; 12500In-Lbs Torque
Part #
9649340
BDI #
18141012
Details
2167.13
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/60-HQD-HUB-OMEGA-7300895/p/18141012
Your Price
$ 2,167.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
9.752
EAN
0698210008956
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E60
Bushing Size if bushed
F
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3800
Torque
12500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300895
Weight / LBS
20.8
Long Description
Hub, Elastomeric Coupling; 8-3/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Bushed; 3-5/8" Length Thru Bore; E60 Size or Series; F Bushing Size; Keyway; Steel Material; 3800 Maximum Speed; 12500In-Lbs Torque
Hub Diameter
6.5 Inch | 165.1 Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh