![6S X 1 HUB](/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMjZ8aW1hZ2UvanBlZ3xhREV4TDJoa05TODVPRE0wTlRZNE1EVTJPRFl5TDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTkdURVZZWDBaQ01WOHpNREI0TXpBd0xtcHdad3w3N2NmNTM3MzUzNDdiMzViZDljYTc0OWY3YjMwMTBkODhiMGQ5NDYyYzMwNWZhMTk5MzM4Y2RhM2JmMzJlMjM4)
![6S X 1 HUB](/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-FB1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMjZ8aW1hZ2UvanBlZ3xhREV4TDJoa05TODVPRE0wTlRZNE1EVTJPRFl5TDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTkdURVZZWDBaQ01WOHpNREI0TXpBd0xtcHdad3w3N2NmNTM3MzUzNDdiMzViZDljYTc0OWY3YjMwMTBkODhiMGQ5NDYyYzMwNWZhMTk5MzM4Y2RhM2JmMzJlMjM4)
G & G MANUFACTURING
G & G MANUFACTURING
6S X 1 HUB
G & G MANUFACTURING G & G MANUFACTURING
Description
6S X 1 COUPLING HUB ; POR 1" BORE
Hub, Elastomeric Coupling; 1" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Part #
6S X 1 HUB
BDI #
22885748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/6S-X-1-HUB/p/22885748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
6S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
6000
Torque
TPR 450 | Hytrel 1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.ggmfg.com
Long Description
Hub, Elastomeric Coupling; 1" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Bore
1 Inch | 25.4 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh