https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-SCH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDh8aW1hZ2UvanBlZ3xhR1ptTDJnd01TOHhNRFExTXprMU1UTTBPRGMyTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOVRRMGhmUmtKZk16QXdlRE13TUM1cWNHY3wxODgyMjYxNTgwZjBiMzRiZGRiZDQzOTE0MTRhMzBiNmY4N2JiYjNlODYxMjIyNjVmODY0NmY3NjdhMmJlZjlm
TB WOODS
TB WOODS
8SC-H 1-7/8
TB WOODS TB WOODS
Description
8SC-H 1-7/8 COUPLING HUB
Hub, Elastomeric Coupling; 1-7/8" Bore; 3-1/4" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Finished Bore; 1-23/32" Length Thru Bore; 8SC Size or Series; Keyway; 4500 Maximum Speed; EPDM/Neoprene 1135 | Hytrel 4530In-Lbs Torque
Part #
8SCH178
BDI #
982717
Details
157.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/8SC-H-1-7-8/p/982717
Your Price
$ 157.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.179
EAN
0698672680288
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
8SC
Keyway Yes/No
Yes
Maximum Speed RPM
4500
Torque
EPDM/Neoprene 1135 | Hytrel 4530In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 1-7/8" Bore; 3-1/4" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Finished Bore; 1-23/32" Length Thru Bore; 8SC Size or Series; Keyway; 4500 Maximum Speed; EPDM/Neoprene 1135 | Hytrel 4530In-Lbs Torque
Outside Diameter
3.25 Inch | 82.55 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh