https://www.bdiexpress.com/medias/INDAMDSLVXXX-17803752-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0N3xpbWFnZS9qcGVnfGFEVXdMMmhoTlM4eE1EYzNNRE01TURFMU5USTVOQzlKVGtSQlRVUlRURlpZV0ZoZk1UYzRNRE0zTlRKZk16QXdlRE13TUM1cWNHY3wxYzQ3NThkODM1ZTJlYWMwNzFkYjJiNGUxMThkNjViYzAyZDI2YmU2MDkyNjRjN2RlMjNkNWFlOGRiZTkxZTBh
https://www.bdiexpress.com/medias/INDAMDSLVXXX-17803752-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0N3xpbWFnZS9qcGVnfGFEVXdMMmhoTlM4eE1EYzNNRE01TURFMU5USTVOQzlKVGtSQlRVUlRURlpZV0ZoZk1UYzRNRE0zTlRKZk16QXdlRE13TUM1cWNHY3wxYzQ3NThkODM1ZTJlYWMwNzFkYjJiNGUxMThkNjViYzAyZDI2YmU2MDkyNjRjN2RlMjNkNWFlOGRiZTkxZTBh
AMERIDRIVES
AMERIDRIVES
F206 EB SLEEVE
AMERIDRIVES AMERIDRIVES
Description
F206 EB COUPLING SLEEVE
Gear Sleeve; Series F; 206 Coupling Size; Exposed Bolt Type; Steel
Part #
074254-010EB
BDI #
17803785
Details
6558.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/F206-EB-SLEEVE/p/17803785
Your Price
$ 6,558.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
37.92
EAN
0191191048039
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Sleeve Coupling Gear
Manufacturer URL
https://www.ameridrives.com
Product Detail
Gear Sleeve
Product Specification
Gear Sleeve; Series F; 206 Coupling Size; Exposed Bolt Type; Steel
Long Description
Gear Sleeve; Series F; 206 Coupling Size; Exposed Bolt Type; Steel
