https://www.bdiexpress.com/medias/INDAMDSLVXXX-17803752-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1OTN8aW1hZ2UvanBlZ3xhRGhrTDJnMll5ODVPRE0wTlRrek16VXpOelU0TDBsT1JFRk5SRk5NVmxoWVdGOHhOemd3TXpjMU1sOHpNREI0TXpBd0xtcHdad3xiZmZjNDJiMzU0YWE5NzUxNGJkYWUxMzUzNWVlNDg0NDE0YWQxYzNlZjgwYTI4ZmJhN2RkZGMwZTI4YmU4ZjJl
AMERIDRIVES
AMERIDRIVES
F207 EB SLEEVE
AMERIDRIVES AMERIDRIVES
Description
F207 EB COUPLING SLEEVE
Gear Sleeve; Series F; 207 Coupling Size; Exposed Bolt Type; Steel
Part #
074254-011EB
BDI #
17803786
Details
8538.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/F207-EB-SLEEVE/p/17803786
Your Price
$ 8,538.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
53.16
EAN
0191191910398
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Sleeve Coupling Gear
Manufacturer URL
https://www.ameridrives.com
Product Detail
Gear Sleeve
Product Specification
Gear Sleeve; Series F; 207 Coupling Size; Exposed Bolt Type; Steel
Long Description
Gear Sleeve; Series F; 207 Coupling Size; Exposed Bolt Type; Steel