

RINGFEDER CORP
RINGFEDER CORP
GWB DKN 100/57-16-16
RINGFEDER CORP RINGFEDER CORP
Description
RINGFEDER CORP GWB DKN 100/57-16-16
Metal Bellow Coupling; 16MM X 16MM Bore; 40MM Outside Diameter; 57MM Length; 100 Size; Miniature Metal Bellows; With Clamping Hubs
Part #
GWB DKN 100/57-16-16
BDI #
25177572
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/GWB-DKN-100-57-16-16/p/25177572
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163018
Weight / Kilogram
0.1
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Metal Bellow
Manufacturer URL
https://www.ringfeder.com
Weight / LBS
0.15432
Product Detail
Metal Bellow Coupling
Product Specification
16MM X 16MM Bore; 40MM Outside Diameter; 57MM Length; 100 Size; Miniature Metal Bellows; With Clamping Hubs
Long Description
Metal Bellow Coupling; 16MM X 16MM Bore; 40MM Outside Diameter; 57MM Length; 100 Size; Miniature Metal Bellows; With Clamping Hubs