https://www.bdiexpress.com/medias/INDREXCPLGXX-GEAR-HEBFF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NDl8aW1hZ2UvanBlZ3xhR1JqTDJoaU55OHhNREk1TVRFM01EY3dOVFF6T0M5SlRrUlNSVmhEVUV4SFdGaGZSMFZCVWw5SVJVSkdSbDh6TURCNE16QXdMbXB3Wnd8MWQ5MzY0NDE1YTU3MTY5ZjNmYTFhZGRhNzM1NWU0ZjY1MTZjODI3ZDVkNWMwN2VmN2QxN2FiOGEyM2IyZWRhZg
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
1 1/2H EB FF
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
1 1/2H EB FF GEAR COUPLING ; POR SERIES H NON RETURNABLE
Gear Coupling; 6" Outside Diameter; 3.125" Hub Diameter; 1.938" Length Through Bore; Rough Bore; 4.8125" Bolt Circle; Exposed Bolt; Full Flex Configuration; 1.5 Coupling Size; Lubricated; Medium Carbon Steel; 27HP at 100RPM; Flanged Sleeve; 12000RPM Max Speed; Series H Style; Straight Faced Involute Stub Tooth; 17000In-Lbs Torque
Part #
2274785
BDI #
314416
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/1-1-2H-EB-FF/p/314416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
8.49
EAN
0662384140019
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2274785
Weight / LBS
18.86
Product Detail
Gear Coupling
Product Specification
6" Outside Diameter; 3.125" Hub Diameter; 1.938" Length Through Bore; Rough Bore; 4.8125" Bolt Circle; Exposed Bolt; Full Flex Configuration; 1.5 Coupling Size; Lubricated; Medium Carbon Steel; 27HP at 100RPM; Flanged Sleeve; 12000RPM Max Speed; Series H Style; Straight Faced Involute Stub Tooth; 17000In-Lbs Torque
Long Description
Gear Coupling; 6" Outside Diameter; 3.125" Hub Diameter; 1.938" Length Through Bore; Rough Bore; 4.8125" Bolt Circle; Exposed Bolt; Full Flex Configuration; 1.5 Coupling Size; Lubricated; Medium Carbon Steel; 27HP at 100RPM; Flanged Sleeve; 12000RPM Max Speed; Series H Style; Straight Faced Involute Stub Tooth; 17000In-Lbs Torque