MORSE INDUSTRIAL
MORSE INDUSTRIAL
602 MORFLEX STANDARD CPLG MB
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
602 MORFLEX STANDARD CPLG MB ; NON-RETURNABLE
Gear Coupling; Rough Bore; 15.313" Outside Diameter; 5 Coupling Size or Series; 2900RPM Maximum Speed; Medium Carbon Steel
Part #
KF650005
BDI #
345775
Details
1911.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/602-MORFLEX-STANDARD-CPLG-MB/p/345775
Your Price
$ 1,911.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
7.502
EAN
0662288915850
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
16.5
Product Detail
Gear Coupling
Product Specification
Rough Bore; 15.313" Outside Diameter; 5 Coupling Size or Series; 2900RPM Maximum Speed; Medium Carbon Steel
Long Description
Gear Coupling; Rough Bore; 15.313" Outside Diameter; 5 Coupling Size or Series; 2900RPM Maximum Speed; Medium Carbon Steel
