FALK
FALK
1010G52/82 RIGID HUB RSB NR 1203680
FALK FALK
Description
1010G52/82 RIGID HUB RSB ; 1203680
3.3" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 1/2 To 2-3/8" Bore Range; 1.56" Length Thru Bore; 1010G; No Bushing; No Keyway; Steel; 8000 Max Speed; 10080In-Lbs Torque
Part #
4400302
BDI #
18104380
Details
650.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/1010G52-82-RIGID-HUB-RSB-NR-1203680/p/18104380
Your Price
$ 650.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
4.767
EAN
0782934006807
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
1010G
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
8000
Torque
10080In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Rigid Hub
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1010G/1GF HUB, RIGID EXP BLT RSB
Manufacturer Internal Number
1203680
Weight / LBS
10.5
Long Description
3.3" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 1/2 To 2-3/8" Bore Range; 1.56" Length Thru Bore; 1010G; No Bushing; No Keyway; Steel; 8000 Max Speed; 10080In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.56 Inch | 39.624 Millimeter
Hub Diameter
3.3 Inch | 83.82 Millimeter
Bore Range
1/2 To 2-3/8 Inch | 12.7 To 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh