https://www.bdiexpress.com/medias/INDREXASSYXX-SLV-GRCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTR8aW1hZ2UvanBlZ3xhR1EzTDJobE5pOHhNRE0wTURJek1ESTJOamt4TUM5SlRrUlNSVmhCVTFOWldGaGZVMHhXWDBkU1ExQkhYek13TUhnek1EQXVhbkJufGNjZjE0YTQzNTlmZGMwZDAzZDJiYjAzZGVjMGVmMzljMjY1MGM2ZmFmNmY4MzYzYWQxYzM5OTRhNDQyYzdkNjY
FALK
FALK
1010G20/52 SLEEVE
FALK FALK
Description
1010G20/52 SLEEVE EXP BLT ; 0744990
4-9/16" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 1/8" Between Shaft Ends; 1.53" Width; 1010G Size or Series; 8000 Max Speed; 10080In-Lbs Torque
Part #
4400163
BDI #
18104371
Details
342.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/1010G20-52-SLEEVE/p/18104371
Your Price
$ 342.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
1.907
EAN
0782934005558
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1010G
Maximum Speed RPM
8000
Torque
10080In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flanged
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1010G SLEEVE EXP BLT
Manufacturer Internal Number
0744990
Weight / LBS
4.2
Long Description
4-9/16" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 1/8" Between Shaft Ends; 1.53" Width; 1010G Size or Series; 8000 Max Speed; 10080In-Lbs Torque
Outside Diameter
4.563 Inch | 115.9 Millimeter
Width
1.53 Inch | 38.862 Millimeter
Distance Between Shaft Ends
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh