![1050G10/51 SLEEVE](/medias/INDREXASSYXX-SLV-GRCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTR8aW1hZ2UvanBlZ3xhR1EzTDJobE5pOHhNRE0wTURJek1ESTJOamt4TUM5SlRrUlNSVmhCVTFOWldGaGZVMHhXWDBkU1ExQkhYek13TUhnek1EQXVhbkJufGNjZjE0YTQzNTlmZGMwZDAzZDJiYjAzZGVjMGVmMzljMjY1MGM2ZmFmNmY4MzYzYWQxYzM5OTRhNDQyYzdkNjY)
![1050G10/51 SLEEVE](/medias/INDREXASSYXX-SLV-GRCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTR8aW1hZ2UvanBlZ3xhR1EzTDJobE5pOHhNRE0wTURJek1ESTJOamt4TUM5SlRrUlNSVmhCVTFOWldGaGZVMHhXWDBkU1ExQkhYek13TUhnek1EQXVhbkJufGNjZjE0YTQzNTlmZGMwZDAzZDJiYjAzZGVjMGVmMzljMjY1MGM2ZmFmNmY4MzYzYWQxYzM5OTRhNDQyYzdkNjY)
FALK
FALK
1050G10/51 SLEEVE
FALK FALK
Description
1050G10/51 SLEEVE ; 0744988
15-5/16" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 5/16" Between Shaft Ends; 5.54" Width; 1050G Size or Series; 2900 Max Speed; 500900In-Lbs Torque
Part #
4400161
BDI #
18105147
Details
2991.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/1050G10-51-SLEEVE/p/18105147
Your Price
$ 2,991.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
42.4
EAN
0782934005534
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1050G
Maximum Speed RPM
2900
Torque
500900In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flanged
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1050G SLEEVE SHR BLT
Manufacturer Internal Number
0744988
Weight / LBS
93.6
Long Description
15-5/16" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 5/16" Between Shaft Ends; 5.54" Width; 1050G Size or Series; 2900 Max Speed; 500900In-Lbs Torque
Width
5.54 Inch | 140.716 Millimeter
Outside Diameter
15.313 Inch | 388.95 Millimeter
Distance Between Shaft Ends
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh