https://www.bdiexpress.com/medias/INDREXASSYXX-SLV-GRCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTR8aW1hZ2UvanBlZ3xhR1EzTDJobE5pOHhNRE0wTURJek1ESTJOamt4TUM5SlRrUlNSVmhCVTFOWldGaGZVMHhXWDBkU1ExQkhYek13TUhnek1EQXVhbkJufGNjZjE0YTQzNTlmZGMwZDAzZDJiYjAzZGVjMGVmMzljMjY1MGM2ZmFmNmY4MzYzYWQxYzM5OTRhNDQyYzdkNjY
FALK
FALK
1060G20/52 SLEEVE
FALK FALK
Description
1060G20/52 SLEEVE ; 0745000
18" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 5/16" Between Shaft Ends; 6.66" Width; 1060G Size or Series; 2450 Max Speed; 800100In-Lbs Torque
Part #
4400173
BDI #
18105216
Details
6130.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/1060G20-52-SLEEVE/p/18105216
Your Price
$ 6,130.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
70.279
EAN
0782934005657
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1060G
Maximum Speed RPM
2450
Torque
800100In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flanged
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1060G SLEEVE EXP BLT
Manufacturer Internal Number
0745000
Weight / LBS
154.8
Long Description
18" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 5/16" Between Shaft Ends; 6.66" Width; 1060G Size or Series; 2450 Max Speed; 800100In-Lbs Torque
Width
6.66 Inch | 169.164 Millimeter
Distance Between Shaft Ends
0.312 Inch | 7.925 Millimeter
Outside Diameter
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh