![1060GL20-1 AND 2 SLEEVE](/medias/INDREXASSYXX-SLV-GRCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTR8aW1hZ2UvanBlZ3xhR1EzTDJobE5pOHhNRE0wTURJek1ESTJOamt4TUM5SlRrUlNSVmhCVTFOWldGaGZVMHhXWDBkU1ExQkhYek13TUhnek1EQXVhbkJufGNjZjE0YTQzNTlmZGMwZDAzZDJiYjAzZGVjMGVmMzljMjY1MGM2ZmFmNmY4MzYzYWQxYzM5OTRhNDQyYzdkNjY)
![1060GL20-1 AND 2 SLEEVE](/medias/INDREXASSYXX-SLV-GRCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTR8aW1hZ2UvanBlZ3xhR1EzTDJobE5pOHhNRE0wTURJek1ESTJOamt4TUM5SlRrUlNSVmhCVTFOWldGaGZVMHhXWDBkU1ExQkhYek13TUhnek1EQXVhbkJufGNjZjE0YTQzNTlmZGMwZDAzZDJiYjAzZGVjMGVmMzljMjY1MGM2ZmFmNmY4MzYzYWQxYzM5OTRhNDQyYzdkNjY)
FALK
FALK
1060GL20-1 AND 2 SLEEVE
FALK FALK
Description
1060GL20-1&2 SLEEVE ; 0729512
18" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 0.83" Between Shaft Ends; 6.66" Width; 1060GL Size or Series; 1600 Max Speed; 800100In-Lbs Torque
Part #
4400071
BDI #
21490178
Details
14497.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/1060GL20-1-AND-2-SLEEVE/p/21490178
Your Price
$ 14,497.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
71.03
EAN
0782934004322
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1060GL
Maximum Speed RPM
1600
Torque
800100In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1060GL SLEEVE
Manufacturer Internal Number
0729512
Weight / LBS
156.6
Long Description
18" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 0.83" Between Shaft Ends; 6.66" Width; 1060GL Size or Series; 1600 Max Speed; 800100In-Lbs Torque
Outside Diameter
18 Inch | 457.2 Millimeter
Width
6.66 Inch | 169.164 Millimeter
Distance Between Shaft Ends
0.83 Inch | 21.082 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh