https://www.bdiexpress.com/medias/INDXXXSLVXXX-FLG-GRCPG-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDl8aW1hZ2UvanBlZ3xhR0kwTDJnNVlTOHhNRFUxTnpjd01UZzRNVGc0Tmk5SlRrUllXRmhUVEZaWVdGaGZSa3hIWDBkU1ExQkhYMGhmTXpBd2VETXdNQzVxY0djfGQxMGZiZDA5NTNjYjMzMTM4MjE2ZmE2MzFjOTI2MDNkMDVhZmE1N2JlNWMxMzIxODQxZjc1YmIxOWVmYWI0Nzk
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
1H EB SLEEVE
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
1H EB SLEEVE ; POR 4-9/16" OD STEEL
Gear Coupling; Sleeve Assembly; Steel; 4-9/16" Outside Diameter; 1/8" Distance Between Shaft Ends; 1-17/32" Width; 1 Coupling Size; 14500 Maximum Speed (RPM); 7500In-Lbs Torque Rating
Part #
1959048
BDI #
314467
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/1H-EB-SLEEVE/p/314467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.953
EAN
0662384401110
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1
Maximum Speed RPM
14500
Torque
7500In-Lbs
Inch - Metric
Inch
Other Features
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Sleeve Assembly; Steel; 4-9/16" Outside Diameter; 1/8" Distance Between Shaft Ends; 1-17/32" Width; 1 Coupling Size; 14500 Maximum Speed (RPM); 7500In-Lbs Torque Rating
Width
1.531 Inch | 38.887 Millimeter
Outside Diameter
4.563 Inch | 115.9 Millimeter
Distance Between Shaft Ends
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh