https://www.bdiexpress.com/medias/INDXXXSLVXXX-FLG-GRCPG-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTN8aW1hZ2UvanBlZ3xhRFUwTDJnd05TOHhNRGN4TVRJM016QTNPRGd4TkM5SlRrUllXRmhUVEZaWVdGaGZSa3hIWDBkU1ExQkhYMFpmTXpBd2VETXdNQzVxY0djfDM2NGJiZTBkNzk4OWI0NWY4MmQwZjY3YjBkOTVjYmY0N2E0YTIzYTEwZTMxYzZjYjJkNWJkN2MzYzQ0OTMwM2U
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
3 1/2F SB SLEEVE
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
3 1/2F SB SLEEVE ; FAST COUPLING-500
Gear Coupling; Sleeve Assembly; Steel; 11" Outside Diameter; 1/4" Distance Between Shaft Ends; 4-1/4" Width; 3-1/2 Coupling Size; 6000 Maximum Speed (RPM); 148000In-Lbs Torque Rating
Part #
1960715
BDI #
315631
Details
2915.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/3-1-2F-SB-SLEEVE/p/315631
Your Price
$ 2,915.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
10.793
EAN
0662384135107
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
3-1/2
Maximum Speed RPM
6000
Torque
148000In-Lbs
Inch - Metric
Inch
Other Features
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Shrouded Bolt
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Sleeve Assembly; Steel; 11" Outside Diameter; 1/4" Distance Between Shaft Ends; 4-1/4" Width; 3-1/2 Coupling Size; 6000 Maximum Speed (RPM); 148000In-Lbs Torque Rating
Width
4.25 Inch | 107.95 Millimeter
Distance Between Shaft Ends
0.25 Inch | 6.35 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh