https://www.bdiexpress.com/medias/INDTIMSLVXXX-B-GRCPG-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NjZ8aW1hZ2UvanBlZ3xhR05oTDJobE9TOHhNREkwTkRnMk16RTJORFEwTmk5SlRrUlVTVTFUVEZaWVdGaGZRbDlIVWtOUVIxOU9XVXhmTXpBd2VETXdNQzVxY0djfGFhZWRhNmY3MjMyZjU1YjA3NWM5ZThlODNhNDJkZjU0Y2RhYjQ5ZWViZjY2ZmM4OTFhNmNiYjczMzEyMjVlYWM
TIMKEN LOVEJOY
TIMKEN LOVEJOY
B38 NYLON SLEEVE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
B-38-SLEEVE-NYLON-B SERIES
Sleeve Assembly; 3.27" Outside Diameter; Gear Coupling; Nylon; 0.16" Distance Between Shaft Ends; 3.31" Width; B 38 Coupling Series; 6000 Speed; 1416In-Lbs Torque
Part #
B-38-SLEEVE-NYLON-B SERIES
BDI #
21536371
Details
246.32
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/B38-NYLON-SLEEVE/p/21536371
Your Price
$ 246.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0
EAN
0697904104493
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Nylon
Coupling Size or Series
B 38
Maximum Speed RPM
6000
Torque
1416In-Lbs
Inch - Metric
Inch
Other Features
Dentex
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sleeve Assembly; 3.27" Outside Diameter; Gear Coupling; Nylon; 0.16" Distance Between Shaft Ends; 3.31" Width; B 38 Coupling Series; 6000 Speed; 1416In-Lbs Torque
Outside Diameter
3.27 Inch | 83.058 Millimeter
Width
3.31 Inch | 84.074 Millimeter
Distance Between Shaft Ends
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh