https://www.bdiexpress.com/medias/INDTIMSLVXXX-C-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODJ8aW1hZ2UvanBlZ3xhRE5rTDJoa1l5OHhNREkwTkRnMk16VTFOelkyTWk5SlRrUlVTVTFUVEZaWVdGaGZRMTlIVWtOUVIxOVRWRXhmTXpBd2VETXdNQzVxY0djfDU2N2UxMGIxOTQ2YWNhNDE5NzZmM2ZiYWJjYWQ4ZWE3MWU1Y2ZhNmE4OGE4ZjYxOTE1YzJiODhjNzMxMWQyMDY
TIMKEN LOVEJOY
TIMKEN LOVEJOY
C 7 SLEEVE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
C-7-SLEEVE
Sleeve Assembly; 14" Outside Diameter; Gear Coupling; Steel; 0.38" Distance Between Shaft Ends; 14.88" Width; C 7 Coupling Series; 3000 Speed; 598500In-Lbs Torque
Part #
C-7-SLEEVE
BDI #
597629
Details
7760.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/C-7-SLEEVE/p/597629
Your Price
$ 7,760.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
40.09
EAN
0697904008814
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
C 7
Maximum Speed RPM
3000
Torque
598500In-Lbs
Inch - Metric
Inch
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sleeve Assembly; 14" Outside Diameter; Gear Coupling; Steel; 0.38" Distance Between Shaft Ends; 14.88" Width; C 7 Coupling Series; 3000 Speed; 598500In-Lbs Torque
Outside Diameter
14 Inch | 355.6 Millimeter
Distance Between Shaft Ends
0.38 Inch | 9.652 Millimeter
Width
14.88 Inch | 377.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh