https://www.bdiexpress.com/medias/INDTIMSLVXXX-FA-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDF8aW1hZ2UvanBlZ3xhRFV4TDJoak5DOHhNREkwTkRnMk1qZzJPVFV6TkM5SlRrUlVTVTFUVEZaWVdGaGZSa0ZmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkYjI3NGM1YTQ5NTdjN2ViYWI2MzAxMzM1YjZhNTNhZDJhZDMwNTg2YjRjYjRmZGVlODhhZWE3NzVhNzYzZDhj
TIMKEN LOVEJOY
TIMKEN LOVEJOY
F 2S SLEEVE WITH O-RING
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
F 2S COUPLING SLEEVE WITH O-RING ; 2.874" MAX BORE SHROUDED BOLT HUB
Sleeve Assembly; 7" Outside Diameter; Gear Coupling; Steel; 0.13" Distance Between Shaft Ends; 5" Width; F 2 Coupling Series; 7500 Speed; 31500In-Lbs Torque
Part #
F-2S-SLEEVE-W/O-RING
BDI #
597446
Details
645.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/F-2S-SLEEVE-WITH-O-RING/p/597446
Your Price
$ 645.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
2.81
EAN
0697904001754
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
F 2
Maximum Speed RPM
7500
Torque
31500In-Lbs
Inch - Metric
Inch
Other Features
Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
6.2
Long Description
Sleeve Assembly; 7" Outside Diameter; Gear Coupling; Steel; 0.13" Distance Between Shaft Ends; 5" Width; F 2 Coupling Series; 7500 Speed; 31500In-Lbs Torque
Distance Between Shaft Ends
0.13 Inch | 3.3 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh