https://www.bdiexpress.com/medias/INDTIMSLVXXX-FA-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDF8aW1hZ2UvanBlZ3xhRFV4TDJoak5DOHhNREkwTkRnMk1qZzJPVFV6TkM5SlRrUlVTVTFUVEZaWVdGaGZSa0ZmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkYjI3NGM1YTQ5NTdjN2ViYWI2MzAxMzM1YjZhNTNhZDJhZDMwNTg2YjRjYjRmZGVlODhhZWE3NzVhNzYzZDhj
TIMKEN LOVEJOY
TIMKEN LOVEJOY
F 3.5S SLEEVE WITH O-RING
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
F 3.5S COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Sleeve Assembly; 11" Outside Diameter; Gear Coupling; Steel; 1/4" Distance Between Shaft Ends; 8.63" Width; F 3.5 Coupling Series; 5250 Speed; 151200In-Lbs Torque
Part #
F-3.5S-SLEEVE-W/O-RING
BDI #
597481
Details
1536.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/F-3-5S-SLEEVE-WITH-O-RING/p/597481
Your Price
$ 1,536.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
9.79
EAN
0697904002102
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
F 3.5
Maximum Speed RPM
5250
Torque
151200In-Lbs
Inch - Metric
Inch
Other Features
Double Engagement | Flanged | With Vari Crown Tooth | 3500RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
21.62
Long Description
Sleeve Assembly; 11" Outside Diameter; Gear Coupling; Steel; 1/4" Distance Between Shaft Ends; 8.63" Width; F 3.5 Coupling Series; 5250 Speed; 151200In-Lbs Torque
Outside Diameter
11 Inch | 279.4 Millimeter
Distance Between Shaft Ends
0.25 Inch | 6.35 Millimeter
Width
8.63 Inch | 219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh