![F 7E SLEEVE WITH O-RING](/medias/INDTIMSLVXXX-FA-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDF8aW1hZ2UvanBlZ3xhRFV4TDJoak5DOHhNREkwTkRnMk1qZzJPVFV6TkM5SlRrUlVTVTFUVEZaWVdGaGZSa0ZmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkYjI3NGM1YTQ5NTdjN2ViYWI2MzAxMzM1YjZhNTNhZDJhZDMwNTg2YjRjYjRmZGVlODhhZWE3NzVhNzYzZDhj)
![F 7E SLEEVE WITH O-RING](/medias/INDTIMSLVXXX-FA-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDF8aW1hZ2UvanBlZ3xhRFV4TDJoak5DOHhNREkwTkRnMk1qZzJPVFV6TkM5SlRrUlVTVTFUVEZaWVdGaGZSa0ZmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkYjI3NGM1YTQ5NTdjN2ViYWI2MzAxMzM1YjZhNTNhZDJhZDMwNTg2YjRjYjRmZGVlODhhZWE3NzVhNzYzZDhj)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
F 7E SLEEVE WITH O-RING
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
F 7E COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Sleeve Assembly; 20-3/4" Outside Diameter; Gear Coupling; Steel; 0.38" Distance Between Shaft Ends; 17-3/4" Width; F 7 Coupling Series; 3000 Speed; 1008000In-Lbs Torque
Part #
F-7E-SLEEVE-W/O-RING
BDI #
597521
Details
9418.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/F-7E-SLEEVE-WITH-O-RING/p/597521
Your Price
$ 9,418.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
59.66
EAN
0697904003711
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
F 7
Maximum Speed RPM
3000
Torque
1008000In-Lbs
Inch - Metric
Inch
Other Features
Double Engagement | Flanged | With Vari Crown Tooth | 2000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
131.69
Long Description
Sleeve Assembly; 20-3/4" Outside Diameter; Gear Coupling; Steel; 0.38" Distance Between Shaft Ends; 17-3/4" Width; F 7 Coupling Series; 3000 Speed; 1008000In-Lbs Torque
Outside Diameter
20.75 Inch | 527.05 Millimeter
Distance Between Shaft Ends
0.38 Inch | 9.652 Millimeter
Width
17.75 Inch | 450.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh