![FA 2S SLEEVE WITH SEAL](/medias/INDTIMSLVXXX-FA-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDF8aW1hZ2UvanBlZ3xhRFV4TDJoak5DOHhNREkwTkRnMk1qZzJPVFV6TkM5SlRrUlVTVTFUVEZaWVdGaGZSa0ZmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkYjI3NGM1YTQ5NTdjN2ViYWI2MzAxMzM1YjZhNTNhZDJhZDMwNTg2YjRjYjRmZGVlODhhZWE3NzVhNzYzZDhj)
![FA 2S SLEEVE WITH SEAL](/medias/INDTIMSLVXXX-FA-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDF8aW1hZ2UvanBlZ3xhRFV4TDJoak5DOHhNREkwTkRnMk1qZzJPVFV6TkM5SlRrUlVTVTFUVEZaWVdGaGZSa0ZmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkYjI3NGM1YTQ5NTdjN2ViYWI2MzAxMzM1YjZhNTNhZDJhZDMwNTg2YjRjYjRmZGVlODhhZWE3NzVhNzYzZDhj)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
FA 2S SLEEVE WITH SEAL
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
FA 2S COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Sleeve Assembly; 7" Outside Diameter; Gear Coupling; Steel; 0.13" Distance Between Shaft Ends; 5" Width; FA 2 Coupling Series; 7500 Speed; 39000In-Lbs Torque
Part #
FA 2S SLEEVE WITH SEAL
BDI #
597664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/FA-2S-SLEEVE-WITH-SEAL/p/597664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.82
EAN
0697904039757
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
FA 2
Maximum Speed RPM
7500
Torque
39000In-Lbs
Inch - Metric
Inch
Other Features
Double Engagement | Flanged | 5000RPM Unbalanced Speed | Shrouded Bolt | With Molded Seal
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
6.23
Long Description
Sleeve Assembly; 7" Outside Diameter; Gear Coupling; Steel; 0.13" Distance Between Shaft Ends; 5" Width; FA 2 Coupling Series; 7500 Speed; 39000In-Lbs Torque
Outside Diameter
7 Inch | 177.8 Millimeter
Distance Between Shaft Ends
0.13 Inch | 3.3 Millimeter
Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh