https://www.bdiexpress.com/medias/INDTIMSLVXXX-FX-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNDd8aW1hZ2UvanBlZ3xhRGN3TDJnellpOHhNREkwTkRrMk16QTNOREEzT0M5SlRrUlVTVTFUVEZaWVdGaGZSbGhmUjFKRFVFZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw4ZWE4OGZjN2VmNWQ0NjcyNmE4YWFmMTg0YjAwZjI5YWNmNTk3ZTk1ZGMyNzBhYmFlNmU2MmVlYTY3OTUyNzZh
TIMKEN LOVEJOY
TIMKEN LOVEJOY
FX 7E SLEEVE W/SEAL
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
FX 7E COUPLING SLEEVE W/SEAL
Sleeve Assembly; 20-3/4" Outside Diameter; Gear Coupling; Steel; 0.38" Distance Between Shaft Ends; 17.76" Width; FX 7 Coupling Series; 3000 Speed; 1638750In-Lbs Torque
Part #
FX-7E-SLEEVE-W/SEAL
BDI #
23187252
Details
8257.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/FX-7E-SLEEVE-W-SEAL/p/23187252
Your Price
$ 8,257.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
52.55
EAN
0697904282450
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
FX 7
Maximum Speed RPM
3000
Torque
1638750In-Lbs
Inch - Metric
Inch
Other Features
HercuFlex | Flanged | 2000RPM Unbalance Speed | Exposed Bolt | With Seal
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sleeve Assembly; 20-3/4" Outside Diameter; Gear Coupling; Steel; 0.38" Distance Between Shaft Ends; 17.76" Width; FX 7 Coupling Series; 3000 Speed; 1638750In-Lbs Torque
Outside Diameter
20.75 Inch | 527.05 Millimeter
Distance Between Shaft Ends
0.38 Inch | 9.652 Millimeter
Width
17.76 Inch | 451.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh