![FXL 1E SLEEVE](/medias/INDTIMSLVXXX-FXL-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Nzh8aW1hZ2UvanBlZ3xhR0prTDJnMFl5OHhNREkwTkRrMk16VTVPRE0yTmk5SlRrUlVTVTFUVEZaWVdGaGZSbGhNWDBkU1ExQkhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU1ODNjZGRjMWMyNDQzM2U0MmNlZTc5N2ZhNzVmZTI4YTU4ZDYxZDE4YzljMzMyMmYxYjhiMmFiMThlOTZlYTY)
![FXL 1E SLEEVE](/medias/INDTIMSLVXXX-FXL-GRCPG-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Nzh8aW1hZ2UvanBlZ3xhR0prTDJnMFl5OHhNREkwTkRrMk16VTVPRE0yTmk5SlRrUlVTVTFUVEZaWVdGaGZSbGhNWDBkU1ExQkhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU1ODNjZGRjMWMyNDQzM2U0MmNlZTc5N2ZhNzVmZTI4YTU4ZDYxZDE4YzljMzMyMmYxYjhiMmFiMThlOTZlYTY)
TIMKEN LOVEJOY
TIMKEN LOVEJOY
FXL 1E SLEEVE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
FXL 1E COUPLING SLEEVE
Sleeve Assembly; 4.56" Outside Diameter; Gear Coupling; Steel; 0.13" Distance Between Shaft Ends; 3.63" Width; FXL 1 Coupling Series; 9000 Speed; 8000In-Lbs Torque
Part #
FXL 1E SLEEVE
BDI #
23187436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/FXL-1E-SLEEVE/p/23187436
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
1.109
EAN
0697904290394
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
FXL 1
Maximum Speed RPM
9000
Torque
8000In-Lbs
Inch - Metric
Inch
Other Features
HercuFlex | Flanged | With Labyrinth Seal | 6000RPM Unbalanced Speed | Exposed Bolt
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sleeve Assembly; 4.56" Outside Diameter; Gear Coupling; Steel; 0.13" Distance Between Shaft Ends; 3.63" Width; FXL 1 Coupling Series; 9000 Speed; 8000In-Lbs Torque
Outside Diameter
4.56 Inch | 115.824 Millimeter
Distance Between Shaft Ends
0.13 Inch | 3.3 Millimeter
Width
3.63 Inch | 92.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh