SKF
SKF
PHE 30GCCOVER
SKF SKF
Description
PHE 30GCCOVER COUPLING COVER ; NON-RETURNABLE
Sleeve Assembly; 240MM Outside Diameter; Gear Coupling; Steel; 5MM Distance Between Shaft Ends; 219MM Width; 30 Coupling Series; 4400 Speed; 10536Nm Torque
Part #
PHE 30GCCOVER
BDI #
1281935
Details
708.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/PHE-30GCCOVER/p/1281935
Your Price
$ 708.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
4.975
EAN
7316572624524
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
30
Maximum Speed RPM
4400
Torque
10536Nm
Inch - Metric
Metric
Other Features
Double Engagement
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.skf.com
Long Description
Sleeve Assembly; 240MM Outside Diameter; Gear Coupling; Steel; 5MM Distance Between Shaft Ends; 219MM Width; 30 Coupling Series; 4400 Speed; 10536Nm Torque
Outside Diameter
9.449 Inch | 240 Millimeter
Width
8.622 Inch | 219 Millimeter
Distance Between Shaft Ends
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh