SKF
SKF
PHE 60GCCOVER
SKF SKF
Description
PHE 60GCCOVER COUPLING COVER ; NON-RETURNABLE
Sleeve Assembly; 457MM Outside Diameter; Gear Coupling; Steel; 8MM Distance Between Shaft Ends; 466MM Width; 60 Coupling Series; 2450 Speed; 77283Nm Torque
Part #
PHE 60GCCOVER
BDI #
1291762
Details
5079.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/PHE-60GCCOVER/p/1291762
Your Price
$ 5,079.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
36.2
EAN
7316572624593
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
60
Maximum Speed RPM
2450
Torque
77283Nm
Inch - Metric
Metric
Other Features
Double Engagement
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.skf.com
Long Description
Sleeve Assembly; 457MM Outside Diameter; Gear Coupling; Steel; 8MM Distance Between Shaft Ends; 466MM Width; 60 Coupling Series; 2450 Speed; 77283Nm Torque
Distance Between Shaft Ends
0.315 Inch | 8 Millimeter
Width
18.346 Inch | 466 Millimeter
Outside Diameter
17.992 Inch | 457 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh