SKF
SKF
PHE 70GCCOVER
SKF SKF
Description
PHE 70GCCOVER COUPLING COVER ; NON-RETURNABLE
Sleeve Assembly; 527MM Outside Diameter; Gear Coupling; Steel; 10MM Distance Between Shaft Ends; 544MM Width; 70 Coupling Series; 2150 Speed; 112413Nm Torque
Part #
PHE 70GCCOVER
BDI #
1291763
Details
8831.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/PHE-70GCCOVER/p/1291763
Your Price
$ 8,831.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
63
EAN
7316572624609
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
70
Maximum Speed RPM
2150
Torque
112413Nm
Inch - Metric
Metric
Other Features
Double Engagement
Category - BDI
Couplings Gear Sleeve
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.skf.com
Long Description
Sleeve Assembly; 527MM Outside Diameter; Gear Coupling; Steel; 10MM Distance Between Shaft Ends; 544MM Width; 70 Coupling Series; 2150 Speed; 112413Nm Torque
Width
21.417 Inch | 544 Millimeter
Distance Between Shaft Ends
0.394 Inch | 10 Millimeter
Outside Diameter
20.748 Inch | 527 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh