https://www.bdiexpress.com/medias/INDXXXCOVXXX-HORZ-GRDCPG-1030T10-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzh8aW1hZ2UvanBlZ3xhRGhqTDJneVlTOHhNREl3T0Rjek56UXlOelE0Tmk5SlRrUllXRmhEVDFaWVdGaGZTRTlTV2w5SFVrUkRVRWRmTVRBek1GUXhNRjh6TURCWU16QXdMbXB3Wnd8ZWRlYWJhN2QxZGZmMGE0MWY1Mjg4NmM3MDVmZDJkZjY4ODRmMDM3YTdiNjIzZGExNTQzYmIxMjAxMWVkODgyNg
FALK
FALK
1130T10 COVER ASSY
FALK FALK
Description
1130T10 COVER ASSY ; 776219
Grid Coupling Cover; 13.62" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 7.68" Width; 1130T Coupling Series
Part #
4300543
BDI #
18106352
Details
997.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1130T10-COVER-ASSY/p/18106352
Your Price
$ 997.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
9.06
EAN
0782934090868
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1130T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1130T10 COVER
Manufacturer Internal Number
0776219
Weight / LBS
20.74
Long Description
Grid Coupling Cover; 13.62" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 7.68" Width; 1130T Coupling Series
Outside Diameter
13.62 Inch | 345.948 Millimeter
Width
7.68 Inch | 195.072 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh