https://www.bdiexpress.com/medias/INDDODASSYXX-HORZ-COV-GRDCPG-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NjJ8aW1hZ2UvanBlZ3xhR05pTDJobVppOHhNRFF5TWpNNU5qVTFNVEU1T0M5SlRrUkVUMFJCVTFOWldGaGZTRTlTV2w5RFQxWmZSMUpFUTFCSFh6SmZNekF3ZURNd01DNXFjR2N8ZDk3ODUxZGVhYTQyNTVkOGIwOGVhMmE0ODYzYjFhNDRhZjVlOTczOWFkMWRhMzU4MzU2MWE0NDVlMDRkY2MwZg
DODGE
DODGE
1150T10 GRID AND COVER ASSY
DODGE DODGE
Description
1150T10 GRID AND COVER ASSY
Cover and Grid Assembly; 17.84" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 10.8" Width; 1150T Coupling Series
Part #
007456
BDI #
239439
Details
9690.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1150T10-GRID-AND-COVER-ASSY/p/239439
Your Price
$ 9,690.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
19.34
EAN
0782476355937
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1150T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1150T10 GRID & COVER ASSEMBLY
Manufacturer Internal Number
007456
Weight / LBS
42.6
Long Description
Cover and Grid Assembly; 17.84" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 10.8" Width; 1150T Coupling Series
Outside Diameter
17.84 Inch | 453.136 Millimeter
Width
10.8 Inch | 274.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh