![1030T HUB 1.375 5/16X5/32KW NR 0704601](/medias/INDREXHUBXXX-1030T-HUB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MTN8aW1hZ2UvanBlZ3xhREl4TDJoaE5TOHhNRFF4T0RZM01EUXpOak00TWk5SlRrUlNSVmhJVlVKWVdGaGZNVEF6TUZSZlNGVkNYek13TUhnek1EQXVhbkJufDNlNmNlODk0ZTdmZjM4NjBjZTlkNWE5NDc4MTE0ZjljNjQzNzEyZjA4YzcyZjc1MGQwMDlhMTc5MDQxNmE0NTE)
![1030T HUB 1.375 5/16X5/32KW NR 0704601](/medias/INDREXHUBXXX-1030T-HUB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MTN8aW1hZ2UvanBlZ3xhREl4TDJoaE5TOHhNRFF4T0RZM01EUXpOak00TWk5SlRrUlNSVmhJVlVKWVdGaGZNVEF6TUZSZlNGVkNYek13TUhnek1EQXVhbkJufDNlNmNlODk0ZTdmZjM4NjBjZTlkNWE5NDc4MTE0ZjljNjQzNzEyZjA4YzcyZjc1MGQwMDlhMTc5MDQxNmE0NTE)
FALK
FALK
1030T HUB 1.375 5/16X5/32KW NR 0704601
FALK FALK
Description
1030T HUB 1.375 BORE ; 0704601 KW 5/16 STD
Grid Coupling Hub; 1-3/8" Bore; 1.94" Hub Diameter; 2.658" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 1-7/8" Length Thru Bore; 2.658" Overall Diameter; 1030T Size or Series; No Bushing; Steel; 6000 Max Speed; 1320In-Lbs Torque
Part #
4300065
BDI #
18104681
Details
188.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1030T-HUB-1-375-5-16X5-32KW-NR-0704601/p/18104681
Your Price
$ 188.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.508
EAN
0782934002090
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1030T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
1320In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1030T HUB 1.375 BORE 5/16 X 5/32 KW
Manufacturer Internal Number
0704601
Weight / LBS
1.12
Long Description
Grid Coupling Hub; 1-3/8" Bore; 1.94" Hub Diameter; 2.658" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 1-7/8" Length Thru Bore; 2.658" Overall Diameter; 1030T Size or Series; No Bushing; Steel; 6000 Max Speed; 1320In-Lbs Torque
Overall Diameter
2.658 Inch | 67.513 Millimeter
Flange Outside Diameter
2.658 Inch | 67.513 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Hub Diameter
1.94 Inch | 49.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh