https://www.bdiexpress.com/medias/INDREXHUBXXX-1030T-HUB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MTN8aW1hZ2UvanBlZ3xhREl4TDJoaE5TOHhNRFF4T0RZM01EUXpOak00TWk5SlRrUlNSVmhJVlVKWVdGaGZNVEF6TUZSZlNGVkNYek13TUhnek1EQXVhbkJufDNlNmNlODk0ZTdmZjM4NjBjZTlkNWE5NDc4MTE0ZjljNjQzNzEyZjA4YzcyZjc1MGQwMDlhMTc5MDQxNmE0NTE
FALK
FALK
1070T HUB 2.375 5/8X5/16KW NR 0704645
FALK FALK
Description
1070T HUB 2.375 BORE ; 704645
Grid Coupling Hub; 2-3/8" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; 5500 Max Speed; 8800In-Lbs Torque
Part #
4300105
BDI #
18105488
Details
518.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1070T-HUB-2-375-5-8X5-16KW-NR-0704645/p/18105488
Your Price
$ 518.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.33
EAN
0782934002496
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1070T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
5500
Torque
8800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1070T HUB 2.375 BORE 5/8 X 5/16 KW
Manufacturer Internal Number
0704645
Weight / LBS
5.15
Long Description
Grid Coupling Hub; 2-3/8" Bore; 3.44" Hub Diameter; 4.528" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3" Length Thru Bore; 4.528" Overall Diameter; 1070T Size or Series; No Bushing; Steel; 5500 Max Speed; 8800In-Lbs Torque
Bore
2.375 Inch | 60.325 Millimeter
Overall Diameter
4.528 Inch | 115 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Hub Diameter
3.44 Inch | 87.376 Millimeter
Flange Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh