![L100X1-3/8](/medias/INDDODHUBXXX-L-FB-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzR8aW1hZ2UvanBlZ3xhRE14TDJobE1TOHhNRGN4TmpBeU56TXlNak01T0M5SlRrUkVUMFJJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWDB0WFh6TXdNSGd6TURBdWFuQm58MTEyNGNlZjg4MTNmN2FlMzY0MjhmM2M0MDM4ODBmZWU3MDNkYWQ2ZDgwMDQzODM3NDc1YTlmMDllZWNjMDhhZQ)
![L100X1-3/8](/medias/INDDODHUBXXX-L-FB-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzR8aW1hZ2UvanBlZ3xhRE14TDJobE1TOHhNRGN4TmpBeU56TXlNak01T0M5SlRrUkVUMFJJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWDB0WFh6TXdNSGd6TURBdWFuQm58MTEyNGNlZjg4MTNmN2FlMzY0MjhmM2M0MDM4ODBmZWU3MDNkYWQ2ZDgwMDQzODM3NDc1YTlmMDllZWNjMDhhZQ)
DODGE
DODGE
L100X1-3/8
DODGE DODGE
Description
L100X1-3/8 JAW COUPLING HUB ; TYPE L
Jaw Coupling Hub; 1-3/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
Part #
L100X1-3/8
BDI #
630189
Details
48.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L100X1-3-8/p/630189
Your Price
$ 48.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.658
EAN
0775829150655
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L100
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
7000
Torque
Buna-N 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.45
Long Description
Jaw Coupling Hub; 1-3/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Hub Diameter
2.531 Inch | 64.287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh