https://www.bdiexpress.com/medias/INDL-JSPDRIN-L050-HYTRL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTR8aW1hZ2UvanBlZ3xhR1pqTDJoaFpTOHhNREkzT0RVME1qQXhOalUwTWk5SlRrUk1MVXBUVUVSU1NVNWZUREExTUY5SVdWUlNURjlUVEVSZk16QXdlRE13TUM1cWNHY3wwNjgxZDM3YjgyZjJiZDk4NTk0YTkxMmQzMDdiZmQ4NDI5YmFlNjhlN2M3MWJhNTBiNzU0YjhlOTA4ZmU0YTg0
TIMKEN LOVEJOY
TIMKEN LOVEJOY
L050 SPIDER HYTREL
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
L050 SPIDER HYTREL COUPLING ELEMENT
1.07" Outside diameter; Jaw Coupling; Spider; Hytrel; 0.42" Thickness; L050 | AL050 Size or Series; 18000 Max Speed; 50In-Lbs Torque
Part #
L050-SPIDER-HYTREL
BDI #
593769
Details
14.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spider/L050-SPIDER-HYTREL/p/593769
Your Price
$ 14.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0685144253071
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Spider
Material
Hytrel
Coupling Size or Series
L050 | AL050
Maximum Speed RPM
18000
Torque
50In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Manufacturer Item Number
L050 SPIDER HYTREL +
Manufacturer Internal Number
25307
Weight / LBS
0.01
Long Description
1.07" Outside diameter; Jaw Coupling; Spider; Hytrel; 0.42" Thickness; L050 | AL050 Size or Series; 18000 Max Speed; 50In-Lbs Torque
Thickness
0.42 Inch | 10.668 Millimeter
Outside Diameter
1.07 Inch | 27.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh